Products
Brands
About Eriks
Customer service
BE - English
Home
Plastic adhesive tape for stra...
Plastic adhesive tape for strapping tool 500 m roll
Plastic tape strapping sets, 16 mm with portable dispenser
Design: Plastic tape, 16x0.68 mm, roll à 500 m, core 62 mm, PU 4 rolls
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
1
of
Plastic adhesive tape for strapping tool 500 m roll
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Plastic tape 16x0.68mm set 4 rolls 500m
€205.45
/
set
Log in