| VOLKEL Machine tap UNC 3/4" DIN 376 HSS-E 75530 | | €113.14/piece |
| VOLKEL M30x1,0 HSSE Din 374 B | | €238.18/piece |
| V-COIL V-coil threaded bush UNF 1/2x20 1,5d | | €1.29/piece |
| VOLKEL Snijkussen M36x1,5 HSS DIN223 links | | €218.73/piece |
| V-COIL Draadbus S 1,5D M42x3,0 | | €39.50/piece |
| VOLKEL Insert DIN223 HSS 80x 6.0 | | €1,165.11/piece |
| VOLKEL No. 4 cast steel DIN1814 Adjustable tap wrenches | | €67.48/piece |
| VOLKEL Hexagon die nuts DIN382 M14 HSS | | €38.31/piece |
| V-COIL Wire thread inserts S 1,0D UNC No.8x32 | | €0.32/piece |
| V-COIL STI drill 10,4mm | | €13.89/piece |
| VOLKEL M42x3,0 HSS DIN223 LH Dies | | €333.45/piece |
| V-COIL Thread Inserts 'S' - UNC 3/8x16 - 1D | | €0.85/piece |
| V-COIL Thread Inserts 'S' - UNC 1/2x13 - 1D | | €1.13/piece |
| VOLKEL NPTF 1/8x27 HSS-E JIS B-4430 (98572) Machine tap spiral point | | €38.31/piece |
| VOLKEL Blue ring machine taps for blind holes (set of 7 pcs.) DIN 371/376 M 3 – M 12 | | €226.27/piece |
| VOLKEL handtap set MF M62 x 1,5 28021 HSS-G DIN2181 | | €1,349.70/piece |
| VOLKEL UNF 1.1/4x12 ISO 529/ HSS-G three-piece | | €299.51/piece |
| VOLKEL Drdkaliberset 7 delig m3-m12 16026 (6h) | | €635.75/piece |
| V-COIL V-coil draadbus BSP 1/2x14 1,5d / 50st 08383 | | €2.04/piece |
| V-COIL Thread Insert 'S' M16 x 2,0-2,0D SS | | Log in to view the price |
| VOLKEL M12X1.0 MACHINE TAP LEFT HSS-E | | €106.59/piece |
| VOLKEL M12x1.0 LEFT cutting pad HSS | | €57.96/piece |
| VOLKEL MGB DIN 374/C - Rd 24 x 1/8 | | €647.06/piece |
| VOLKEL M6 x 1.0 HSSE VAP DIN223 Dies gun nosed | | €47.64/piece |
| VOLKEL Cutting insert HSS en22568 UNF 5/8-18 LH | | €97.65/piece |