| MAKITA Compressor DMP180Z 18V Body | | €85.00/piece |
| MAKITA Jig saw DJV180ZJ 18V Li Body Without batteries and charger, in Mbox | | Log in to view the price |
| HIKOKI CORDLESS DRILL SCREWDRIVER DS18DFWCZ . | | €159.00/piece |
| HIKOKI BATTERY MULTIVOLT UC18YSL3WHZ . | | €285.00/piece |
| MAKITA Lock nuts 224554-5 | | Log in to view the price |
| MILWAUKEE M12-18 FC Accu-lader lithium-ion Charger M12-18FC | | €84.90/piece |
| METABO Met. AS 18 HEPA PC COMP.all-purpose vacu without battery and charger | | €167.31/piece |
| MILWAUKEE M12 FIR 12-0 power ratchet wrench | | This product is no longer offered |
| MAKITA Startset XGT DC40RB / powerpack BL4040 4 accu's 4,0Ah + snellader in Mbox3 | | This product is no longer offered |
| MILWAUKEE Accu Lithium-Ion M12 B2 (12 V/2,0 Ah) | | €63.90/piece |
| MAKITA Blower DUB362Z LXT 2x18V | | €270.00/piece |
| METABO metaBOX 145, empty (626883000) | | €32.04/piece |
| MAKITA Vacuum cleaner 2x18V DVC660Z | | Not available in the webshop |
| MAKITA accu lubrication pump 18V DGP180Z DGP180Z | | €309.00/piece |
| MAKITA TM30DZJX4 Accu Multitool set 10.8V Losse Body in Mbox | | Log in to view the price |
| MAKITA 18 V Multitool DTM51Z Zonder accu's en lader | | Log in to view the price |
| MILWAUKEE Accu M18 B5 (18V / 5,0Ah) Battery M18 B5 (18V / 5,0Ah) | | €144.90/piece |
| MILWAUKEE Impact wrench M18 ONEFHIWF12-502X | | €625.90/piece |
| METABO PowerMaxx BS basic boorschroevendraaier 12V 2x2,0Ah LC 12 Case | | €145.53/piece |
| MAKITA Hybride stofzuiger AC/DC 2x18V DVC150LZ zonder accu's en lader | | Not available in the webshop |
| MAKITA HR005GM202+2x BL4040+DC40RA | | Not available in the webshop |
| MAKITA 40V.Max Combihamer HR002GM204 Makita | | Not available in the webshop |
| MAKITA LED Worklamp DEADML809 | | Not available in the webshop |
| MAKITA Battery powered brushcutter with handle in U 2 x 18 Volts without batt. or charg | | Not available in the webshop |
| MAKITA Schroefautomaat 55 mm 18V | | Not available in the webshop |