ISO milling insert
Cutting values for P Steel:
Cutting speed VC: 150?215 m/min.
Feed fz: 0.1?0.3 mm/tooth
Cutting depth: 1.2?15 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 90?130 m/min.
Feed fz: 0.1?0.23 mm/tooth
Cutting depth: 1.2?11.3 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 140?200 m/min.
Feed fz: 0.1?0.3 mm/tooth
Cutting depth: 1.2?15 ap/mm