ISO milling insert 18° positive
delta Can only be supplied as a whole packaging unit.
Cutting values for P Steel:
Cutting speed VC: 115?220 m/min.
Feed fz: 0.08?0.35 mm/tooth
Cutting depth: 0.5?8 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 65?130 m/min.
Feed fz: 0.08?0.26 mm/tooth
Cutting depth: 0.5?6 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 105?205 m/min.
Feed fz: 0.08?0.35 mm/tooth
Cutting depth: 0.5?8 ap/mm
Cutting values for N Aluminium:
Cutting speed VC: 170?770 m/min.
Feed fz: 0.08?0.35 mm/tooth
Cutting depth: 0.5?8 ap/mm
Cutting values for S super-alloy:
Cutting speed VC: 20?65 m/min.
Feed fz: 0.08?0.21 mm/tooth
Cutting depth: 0.5?4.8 ap/mm