ISO milling insert 18° positive
delta Can only be supplied as a whole packaging unit.
Cutting values for P Steel:
Cutting speed VC: 110?200 m/min.
Feed fz: 0.08?0.35 mm/tooth
Cutting depth: 0.5?8 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 65?120 m/min.
Feed fz: 0.08?0.26 mm/tooth
Cutting depth: 0.5?6 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 100?190 m/min.
Feed fz: 0.08?0.35 mm/tooth
Cutting depth: 0.5?8 ap/mm
Cutting values for S super-alloy:
Cutting speed VC: 20?60 m/min.
Feed fz: 0.08?0.21 mm/tooth
Cutting depth: 0.5?4.8 ap/mm