ISO milling insert, round, 15° positive
Cutting values for P Steel:
Cutting speed VC: 180?280 m/min.
Feed fz: 0.1?0.4 mm/tooth
Cutting depth: 1?4 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 105?165 m/min.
Feed fz: 0.1?0.3 mm/tooth
Cutting depth: 1?3 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 170?265 m/min.
Feed fz: 0.1?0.4 mm/tooth
Cutting depth: 1?4 ap/mm
Cutting values for S super-alloy:
Cutting speed VC: 35?80 m/min.
Feed fz: 0.1?0.24 mm/tooth
Cutting depth: 1?2.4 ap/mm
Cutting values for H Hardened steel:
Cutting speed VC: 35?55 m/min.
Feed fz: 0.1?0.2 mm/tooth
Cutting depth: 0.3?1.5 ap/mm