Milling cutter insert for blade cutter SNHQ.. AZTN M.. Type 2999

Spare parts for 2999 style cutters
Cutting values for P Steel:
Cutting speed VC: 165?210 m/min.
Feed fz: 0.2?0.4 mm/tooth
Cutting depth: ? ap/mm

Cutting values for M Stainless:
Cutting speed VC: 75?100 m/min.
Feed fz: 0.2?0.35 mm/tooth
Cutting depth: ? ap/mm

Cutting values for K Cast iron:
Cutting speed VC: 100?150 m/min.
Feed fz: 0.2?0.5 mm/tooth
Cutting depth: ? ap/mm

Cutting values for S super-alloy:
Cutting speed VC: 30?50 m/min.
Feed fz: 0.1?0.25 mm/tooth
Cutting depth: ? ap/mm
Image 1
11 of Milling cutter insert for blade cutter SNHQ.. AZTN M.. Type 2999
ProductAvailablePriceexcl. VAT