Products
Brands
About Eriks
Customer service
BE - English
Home
Hose Vinida Black 40 bar, PVC ...
Hose Vinida Black 40 bar, PVC water discharge hose
Application: Strong discharge hose for water and aqueous solutions in the agriculture and construction industries. Also suitable as a compressor hose.
Temperature range: -10 °C to +50 °C
Tube: PVC, black, smooth
Reinforcement: braided textile fabrics
Cover: PVC, black with blue stripe, smooth, weather resistant. Resistant to traces of oil, insecticides and weedkillers.
Connections: free of choice
Assembly: FIXXED hose clamps
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
10
1
13
1
Maximum operating pressure [bar]
40
2
Log in to see your specific pricing.
Log in
2
of
Hose Vinida Black 40 bar, PVC water discharge hose
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Hose Vinida Black 40 bar, roll=50m, I.D. 13x4
13
4
21
This product is no longer offered
Hose Vinida Black 40 bar, roll=50m, I.D. 10x3
10
3
16
€1.42
/
meter
Log in