Products
Brands
About Eriks
Customer service
BE - English
Home
Hose Polyflex yellow, pneumati...
Hose Polyflex yellow, pneumatic hose in PA (nylon)
Application: Flexible pipe as pneumatic lubrication, air or carbon dioxide pipeline in a equipment manufacturing.
Temperature range: -60 °C to +100 °C
Properties: yellow, polyamide (Nylon), PA12
Connections: Rectupush or Festo push-in couplings
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
2
1
Outer diameter [mm]
4
1
Colour
Yellow
1
Log in to see your specific pricing.
Log in
1
of
Hose Polyflex yellow, pneumatic hose in PA (nylon)
Product
Type
Internal diameter [mm]
Wall thickness [mm]
Available
Price
excl. VAT
Product
Type
Internal diameter [mm]
Wall thickness [mm]
Available
Price
excl. VAT
Hose Polyflex yellow, roll=100m, O.D. 4x1
Polyflex
2
1
€0.97
/
meter
Log in