Products
Brands
About Eriks
Customer service
BE - English
Home
Hose Abraflex SLD AS, light du...
Hose Abraflex SLD AS, light duty abrasive PU suction & blower hose, Ω
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Type
ABRAFLEX-SLD
1
Internal diameter [mm]
60
1
Wall thickness [mm]
0.7
1
Log in to see your specific pricing.
Log in
1
of
Hose Abraflex SLD AS, light duty abrasive PU suction & blower hose, Ω
Product
Internal diameter [mm]
Wall thickness [mm]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Available
Price
excl. VAT
Hose Abraflex SLD AS coil=10m 60x3,5
60
0.7
€26.26
/
meter
Log in