Products
Brands
About Eriks
Customer service
BE - English
Home
Horsehair broom
Horsehair broom
Hall broom with horse hair
• For smooth floors and fine dirt
Fully set, saddle wood, for handle Ø 24 mm.
Log in to see your specific pricing.
Log in
Show in stock only
Width [cm]
40
1
60
1
Log in to see your specific pricing.
Log in
2
of
Horsehair broom
Product
Width [cm]
Available
Price
excl. VAT
Product
Width [cm]
Available
Price
excl. VAT
Horsehair hall broom 40cm
40
€14.17
/
piece
Horsehair hall broom 60cm
60
€20.14
/
piece
Log in