



| Product | Maximum operating pressure [bar] | Hose fitting type | Connection termination size | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Hexagon plug 100 bar type R235 in stainless steel, male thread BSPT 3/4" | 100 | Male thread | 3/4" | €22.43/piece | |
| Hexagon plug 100 bar type R235 in stainless steel, male thread BSPT 1/2" | 100 | Male thread | 1/2" | €17.16/piece | |
| Hexagon plug 100 bar type R235 in stainless steel, male thread BSPT 1" | 100 | Male thread | 1" | €32.05/piece | |
| Hexagon plug 100 bar type R235 in stainless steel, male thread BSPT 3/8" | 100 | Male thread | 3/8" | €13.39/piece | |
| Hexagon plug 100 bar type R235 in stainless steel, male thread BSPT 1/4" | 100 | Male thread | 1/4" | €9.04/piece | |
| Hexagon plug 100 bar type R235 in stainless steel, male thread BSPT 1/8" | 100 | Male thread | 1/8" | €11.12/piece | |
| Hexagon plug 64 bar type R235 in stainless steel, male thread BSPT 2" | 64 | Male thread | 2" | €112.45/piece | |
| Hexagon plug 64 bar type R235 in stainless steel, male thread BSPT 1.1/4" | 64 | Male thread | 1.1/4" | €52.39/piece | |
| Hexagon plug 40 bar type R235 in stainless steel, male thread BSPT 2.1/2" | 40 | Male thread | 2.1/2" | €171.60/piece | |
| Hexagon plug 64 bar type R235 in stainless steel, male thread BSPT 1.1/2" | 64 | Male thread | 1.1/2" | €100.10/piece | |
| Hexagon plug 40 bar type R235 in stainless steel, male thread BSPT 3" | 40 | Male thread | 3" | €242.45/piece |