Products
Brands
About Eriks
Customer service
BE - English
Home
Float switch Type: 8318 Serie:...
Float switch Type: 8318 Serie: EL11A stainless steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Model
Vertical float switch
1
Size process connection
1/8" (6)
1
Contact type
1 x NO or 1 x NC
1
Float material
Log in to see your specific pricing.
Log in
1
of
Float switch Type: 8318 Serie: EL11A stainless steel
Product
Model
Mounting
Size process connection
Available
Price
excl. VAT
Product
Model
Mounting
Size process connection
Available
Price
excl. VAT
Float switch Type 8318 series EL11A float roestvaststaal insert length 53 mm cable 2 m 1/8" BSPP
Vertical float switch
Vertical
1/8" (6)
€138.13
/
piece
Log in