Products
Brands
About Eriks
Customer service
BE - English
Home
Elbow 90° brass weld connectio...
Elbow 90° brass weld connection
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Elbow
2
Log in to see your specific pricing.
Log in
2
of
Elbow 90° brass weld connection
Product
Shape
Inner diameter, connection [mm]
Available
Price
excl. VAT
Product
Shape
Inner diameter, connection [mm]
Available
Price
excl. VAT
Koper soldeer knie 12mm
Elbow
12
€0.95
/
piece
Koper soldeer knie 15mm
Elbow
15
€1.10
/
piece
Log in