Products
Brands
About Eriks
Customer service
BE - English
Home
Double-sided adhesive tape typ...
Double-sided adhesive tape type 9857
Design: Fabric carrier with white, aggressive adhesive synthetic rubber adhesive. Temperature resistance from ?20 °C to +65 °C.
Application: For laying and fixing carpets, even on rough surfaces.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
50
1
Length [m]
25
1
Double-sided
Yes
1
Colour
Log in to see your specific pricing.
Log in
1
of
Double-sided adhesive tape type 9857
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Adhesive tape D87 double-sided 50mmx25m
€8.83
/
roll
Log in