Products
Brands
About Eriks
Customer service
BE - English
Home
DIN94 / ISO1234 Cotter pin, st...
DIN94 / ISO1234 Cotter pin, steel, zinc plated
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Steel
1
Diameter [mm]
6.3
1
Length [mm]
45
1
Log in to see your specific pricing.
Log in
2
of
DIN94 / ISO1234 Cotter pin, steel, zinc plated
Product
Material
Surface protection
Diameter [mm]
Available
Price
excl. VAT
Product
Material
Surface protection
Diameter [mm]
Available
Price
excl. VAT
DIN94 staal ezn 6,3x45 /250 splitpen
Steel
Galvanic/electrolytic zinc plated
6.3
€0.22
/
piece
DIN94 staal ezn 5x28 /250 splitpen ISO1234
€0.08
/
piece
Log in