Products
Brands
About Eriks
Customer service
BE - English
Home
DIN438 Slotted set screw with ...
DIN438 Slotted set screw with cup point
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Thread size metric (M..)
3
1
Length [mm]
5
1
Material
Stainless steel
1
Surface protection
Material quality
Screwing system
DIN standard
Log in to see your specific pricing.
Log in
2
of
DIN438 Slotted set screw with cup point
Product
Thread size metric (M..)
Length [mm]
Material
Available
Price
excl. VAT
Product
Thread size metric (M..)
Length [mm]
Material
Available
Price
excl. VAT
Set screw Cup point DIN 438 M3x5 Stainless steel A1
3
5
Stainless steel
€0.29
/
piece
DIN438 RVS A1 M5x25 /200 stelschroef zaaggleuf vlak uiteinde
€0.58
/
piece
Log in