Products
Brands
About Eriks
Customer service
BE - English
Home
Coupler Quick-Lock SLT
Coupler Quick-Lock SLT
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Connection termination size
1/2"
2
Hose ID (DN)
DN19
1
DN25
1
Maximum operating pressure [bar]
34
2
Maximum operating pressure [psi]
Log in to see your specific pricing.
Log in
3
of
Coupler Quick-Lock SLT
Product
Type
Connection termination size
Hose ID (DN)
Available
Price
excl. VAT
Product
Type
Connection termination size
Hose ID (DN)
Available
Price
excl. VAT
Coupler Quick-Lock ST 4NCS8 TAIL 25mm
EA
1/2"
DN25
€43.42
/
piece
Kopp. Quick-Lock dustcap
€46.09
/
piece
Coupler Quick-Lock ST 4NCS6 TAIL 19mm
EA
1/2"
DN19
€30.75
/
piece
Log in