Products
Brands
About Eriks
Customer service
BE - English
Home
Cable fish tape, Perlon type 5...
Cable fish tape, Perlon type 5595
Design: Made of Perlon®, with solid steel ends and pilot springs.
Log in to see your specific pricing.
Log in
Show in stock only
Length [m]
10
1
15
1
20
1
Material
Synthetic material
3
Log in to see your specific pricing.
Log in
3
of
Cable fish tape, Perlon type 5595
Product
Length [m]
Material
Available
Price
excl. VAT
Product
Length [m]
Material
Available
Price
excl. VAT
Cable retraction tape 15m
15
Synthetic material
€11.64
/
piece
Cable retraction tape 20m
20
Synthetic material
€15.01
/
piece
Cable retraction tape 10m
10
Synthetic material
€8.95
/
piece
Log in