Design: Boring bar for inserts 7° positive, screw clamping, tool carrier nickel-plated.
Supplied in sets of 3 without inserts, without screwdriver.
Application: Boring.
Designation : A0810H SDQCL 07
Shaft-rund(Vollmaterial) d g7: 10 mm
Dimension dia. D min.: 12.5 mm
Dimension l1: 100 mm
Dimension L2: 22 mm
Dimension f: 7 mm
Designation: A1012K SDQCL 07
Shaft-rund(Vollmaterial) d g7: 12 mm
Dimension dia. D min.: 15.5 mm
Dimension l1: 125 mm
Dimension L2: 28 mm
Dimension f: 9 mm
Designation: A1216M SDQCL 07
-rund(Vollmaterial) d g7: 16 mm
Dimension dia. D min.: 19.5 mm
Dimension l1: 150 mm
Dimension L2: 36 mm
Dimension f: 11 mm