



| Product | Nominal inner diameter | Pressure rating | Face to Face norm | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Ball valve Type: 1943B Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN25 | DN25 | PN16 | EN 558, Series 14 | €865.60/piece | |
| Ball valve Type: 1943B Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN20 | DN20 | PN16 | EN 558, Series 14 | €684.00/piece | |
| Ball valve Type: 1943B Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN40 | DN40 | PN16 | EN 558, Series 14 | €1,388.80/piece | |
| Ball valve Type: 1943B Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN50 | DN50 | PN16 | EN 558, Series 14 | €1,636.00/piece | |
| Ball valve Type: 1943B Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN65 | DN65 | PN16 | EN 558, Series 14 | €2,192.00/piece | |
| Ball valve Type: 1943B Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN125 | DN125 | PN16 | EN 558, Series 14 | €5,864.00/piece | |
| Ball valve Type: 1943B Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN15 | DN15 | PN16 | EN 558, Series 14 | €622.00/piece | |
| Ball valve Type: 1943B Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN100 | DN100 | PN16 | EN 558, Series 14 | €3,861.60/piece | |
| Ball valve Type: 1943B Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN32 | DN32 | PN16 | EN 558, Series 14 | €1,030.40/piece | |
| Ball valve Type: 1943B Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN150 | DN150 | PN16 | EN 558, Series 14 | €7,944.00/piece | |
| Ball valve Type: 1943B Bronze/PTFE/Graphite/FPM (FKM) Full bore Handle PN16 Flange DN80 | DN80 | PN16 | EN 558, Series 14 | €2,813.60/piece |