Products
Brands
About Eriks
Customer service
BE - English
Home
Water pump wrench type 145 C
Water pump wrench type 145 C
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Length [mm]
250
1
Max. cheeks opening [mm]
39
1
Low spark model
No
1
Insulated
Log in to see your specific pricing.
Log in
1
of
Water pump wrench type 145 C
Product
Length [mm]
Max. cheeks opening [mm]
Jaw length [mm]
Available
Price
excl. VAT
Product
Length [mm]
Max. cheeks opening [mm]
Jaw length [mm]
Available
Price
excl. VAT
145 10 C Water pump pliers 250 mm
250
39
41
€23.10
/
piece
Log in