Products
Brands
About Eriks
Customer service
BE - English
Home
VDE cable shears with dip-insu...
VDE cable shears with dip-insulation type VDE 8094
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Suitable for maximum cable diameter [mm]
20
1
Max. cable cross section [mmk]
20
1
With strip function
No
1
Isolation protection 1000 V
Log in to see your specific pricing.
Log in
1
of
VDE cable shears with dip-insulation type VDE 8094
Product
Suitable for maximum cable diameter [mm]
Max. cable cross section [mmk]
With strip function
Available
Price
excl. VAT
Product
Suitable for maximum cable diameter [mm]
Max. cable cross section [mmk]
With strip function
Available
Price
excl. VAT
VDE 8094 VDE Cable shears
20
20
No
€84.31
/
piece
Log in