Design: Made of GEDORE vanadium steel 31CrV3. Matt chrome-plated, straight, with handy and strong tapered shaft. Manganese-phosphated lockout bar and ratchet brace. The low number of teeth makes the ratchet extremely durable, whilst the special geometry of the ratchet brace guarantees a very small reset angle.Reset angle of 7° up to jaw span 13 mm and 6° up to jaw span 19 mm. Jaw positioned at 15°, precisely ground to jaw span. The torque exceeds the regulations in line with DIN 3113.