Products
Brands
About Eriks
Customer service
BE - English
Home
Socket wrench insert, Chrome-v...
Socket wrench insert, Chrome-vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Wrench width [mm]
9
1
Connection size [in]
3/8
1
Length [mm]
28
1
VDE tested
Low spark model
Model
Log in to see your specific pricing.
Log in
1
of
Socket wrench insert, Chrome-vanadium steel
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Outer Diameter [mm]
Available
Price
excl. VAT
Socket wrench insert, D 30 9 Series, 3/8" Connection Size, 9 mm WD, 28 mm LG, Chrome-vanadium steel
9
3/8
13.5
€8.54
/
piece
Log in