Products
Brands
About Eriks
Customer service
BE - English
Home
Socket wrench insert 1/2", 12-...
Socket wrench insert 1/2", 12-sided, type 6114
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [mm]
36
1
Connection size [in]
1/2"
1
Length [mm]
44.5
1
Log in to see your specific pricing.
Log in
1
of
Socket wrench insert 1/2", 12-sided, type 6114
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
D 19 36 Socket 1/2" UD profile 36 mm
36
1/2"
44.5
€23.76
/
piece
Log in