Products
Brands
About Eriks
Customer service
BE - English
Home
Socket wrench 3/8" 12-point, U...
Socket wrench 3/8" 12-point, UD profile, type D 30
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [mm]
14
1
19
1
Connection size [in]
3/8"
2
Length [mm]
29
1
30
1
Log in to see your specific pricing.
Log in
2
of
Socket wrench 3/8" 12-point, UD profile, type D 30
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
D 30 19 Socket 3/8" UD profile 19 mm
19
3/8"
30
€9.88
/
piece
D 30 14 Socket 3/8" UD profile 14 mm
14
3/8"
29
€9.02
/
piece
Log in