Products
Brands
About Eriks
Customer service
BE - English
Home
Socket wrench 3/8" 12-point, U...
Socket wrench 3/8" 12-point, UD profile, long, type D 30 L
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Wrench width [mm]
13
1
Connection size [in]
3/8"
1
Length [mm]
63
1
Log in to see your specific pricing.
Log in
1
of
Socket wrench 3/8" 12-point, UD profile, long, type D 30 L
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Wrench width [mm]
Connection size [in]
Length [mm]
Available
Price
excl. VAT
D 30 L 13 Socket 3/8", long UD profile 13 mm
13
3/8"
63
€20.40
/
piece
Log in