Products
Brands
About Eriks
Customer service
BE - English
Home
Sliding grip: 1/2" type 1987
Sliding grip: 1/2" type 1987
Design: DIN 3122 D ISO 3315, with ball locking device.
Made of GEDORE vanadium steel 31CrV3, polished and chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/2"
1
Universal joint
No
1
Insulated
No
1
Isolation protection 1000 V
Model
Log in to see your specific pricing.
Log in
1
of
Sliding grip: 1/2" type 1987
Product
Connection size
Universal joint
Insulated
Available
Price
excl. VAT
Product
Connection size
Universal joint
Insulated
Available
Price
excl. VAT
1987 A Sliding T bar with release 1/2"
1/2"
No
No
€33.07
/
piece
Log in