Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible ratchet 1" type 219...
Reversible ratchet 1" type 2193 U-10
Design: DIN 3122 D 25 ? ISO 3315, made of GEDORE vanadium steel 31CrV3, chrome plated, with security pin, oval and polished head and reversing lever, locks in middle position, 32-fold serrated, rear swivel angle 11.25°. With plug-in handle.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1"
1
Length [mm]
810
1
Log in to see your specific pricing.
Log in
1
of
Reversible ratchet 1" type 2193 U-10
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
2193 U-10 Reversible ratchet 1" 810 mm
1"
No
No
€231.44
/
piece
Log in