Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible ratchet 1/4" type 2...
Reversible ratchet 1/4" type 2093 U-10
Design: DIN 3122 D 6.3 ?ISO 3315, with ball locking device.
Made of GEDORE vanadium steel 31CrV3, chrome-plated. With oval head and reversing lever, locking in middle position, handle with non-slip 2-component plastic cover.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/4"
1
Length [mm]
130
1
Log in to see your specific pricing.
Log in
1
of
Reversible ratchet 1/4" type 2093 U-10
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
2093 U-10 Reversible ratchet 1/4" 127 mm
1/4"
No
No
€65.14
/
piece
Log in