Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible 3/8" ratchet type 3...
Reversible 3/8" ratchet type 3093 U-10
Design: DIN 3122 D 10 ?ISO 3315, with ball locking device.
Made of GEDORE vanadium steel 31CrV3, with oval head, push button actuator and switch lever, locked in middle position, handle with non-slip 2-component plastic cover.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/8"
1
Length [mm]
200
1
Log in to see your specific pricing.
Log in
1
of
Reversible 3/8" ratchet type 3093 U-10
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
3093 U-10 Reversible ratchet 3/8" 200 mm
3/8"
No
No
€78.24
/
piece
Log in