Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible 3/4" ratchet type 3...
Reversible 3/4" ratchet type 3293 U-3
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/4"
1
Length [mm]
625
1
Log in to see your specific pricing.
Log in
1
of
Reversible 3/4" ratchet type 3293 U-3
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
3293 U-3 Reversible ratchet 3/4"
3/4"
No
No
€183.46
/
piece
Log in