Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible 3/4" ratchet type 3...
Reversible 3/4" ratchet type 3293 U-2
Design: DIN 3122 D 20 - ISO 3315, with security pin.
Made of GEDORE vanadium-chrome steel 31CrV3, with round head and reversing lever.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/4"
1
Length [mm]
500
1
Log in to see your specific pricing.
Log in
1
of
Reversible 3/4" ratchet type 3293 U-2
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
3293 U-2 Reversible ratchet 3/4"
3/4"
No
No
€117.15
/
piece
Log in