Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible 1/2" ratchet type 1...
Reversible 1/2" ratchet type 1993 U-10
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2"
1
Length [mm]
275
1
Log in to see your specific pricing.
Log in
1
of
Reversible 1/2" ratchet type 1993 U-10
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
1993 ALU-10 Aluminium reversible ratchet 1/2"
1/2"
No
No
€118.78
/
piece
Log in