Products
Brands
About Eriks
Customer service
BE - English
Home
Reducer 3/4"-1" type 3221
Reducer 3/4"-1" type 3221
Design: DIN 3123 A 25 x 20, with security pin.
Made of GEDORE vanadium steel 31CrV3, polished and chrome plated.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/4
1
Connection size socket side
1"
1
Log in to see your specific pricing.
Log in
1
of
Reducer 3/4"-1" type 3221
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
3221 Convertor 3/4" to 1"
3/4
1"
€30.70
/
piece
Log in