Products
Brands
About Eriks
Customer service
BE - English
Home
Reducer 3/4"-1" for impact soc...
Reducer 3/4"-1" for impact socket wrenches type KB 3221
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/4
1
Connection size socket side
1"
1
Log in to see your specific pricing.
Log in
1
of
Reducer 3/4"-1" for impact socket wrenches type KB 3221
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
Product
Connection size [in]
Connection size socket side
Available
Price
excl. VAT
KB 3221 Impact convertor 3/4" to 1"
3/4
1"
€30.46
/
piece
Log in