Products
Brands
About Eriks
Customer service
BE - English
Home
Push-through ratchet 1" type 2...
Push-through ratchet 1" type 2193 Z-94
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1"
1
Length [mm]
720
1
Log in to see your specific pricing.
Log in
1
of
Push-through ratchet 1" type 2193 Z-94
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
2193 Z-94 Ratchet handle with coupler 1" 720 mm
1"
No
Yes
€218.45
/
piece
Log in