Products
Brands
About Eriks
Customer service
BE - English
Home
Push-through ratchet 1/4" type...
Push-through ratchet 1/4" type 2093 Z-94
Gear ratchet 1/4"
DIN 3122 C 6.3 - ISO 3315, made of GEDORE vanadium steel 31CrV3, chrome-plated, rugged design with round head, push-through square and ball lock, 20-fold serrated, rear swivel angle 18°. Handle with plastic cover.
Supplied with push-through square.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/4"
1
Length [mm]
130
1
Log in to see your specific pricing.
Log in
1
of
Push-through ratchet 1/4" type 2093 Z-94
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
Product
Connection size [in]
Universal joint
Trough-feed model
Available
Price
excl. VAT
2093 Z-94 Ratchet handle with coupler 1/4" 129 mm
1/4"
No
Yes
€34.21
/
piece
Log in