Products
Brands
About Eriks
Customer service
BE - English
Home
Mobile Workbench, BR 1504 0511...
Mobile Workbench, BR 1504 0511 Series, Steel sheet
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
1100
1
Height [mm]
1625
1
Depth [mm]
665
1
With drawers case
Colour
Number of drawers
Material
Log in to see your specific pricing.
Log in
1
of
Mobile Workbench, BR 1504 0511 Series, Steel sheet
Product
Width [mm]
Height [mm]
Depth [mm]
Available
Price
excl. VAT
Product
Width [mm]
Height [mm]
Depth [mm]
Available
Price
excl. VAT
BR 1504 0511 L Workbench with rear panel
1100
1625
665
€3,126.83
/
piece
Log in