Products
Brands
About Eriks
Customer service
BE - English
Home
Locking ring and locking pin f...
Locking ring and locking pin for ring nut socket spanners 3/4" type KB 3270-KB 3275
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Other
1
Diameter [mm]
4
1
Length [mm]
35
1
Log in to see your specific pricing.
Log in
1
of
Locking ring and locking pin for ring nut socket spanners 3/4" type KB 3270-KB 3275
Product
Material
Material quality
Surface protection
Available
Price
excl. VAT
Product
Material
Material quality
Surface protection
Available
Price
excl. VAT
KB 3275 Safety pin d 4 mm
Other
Other
Other
€4.34
/
piece
Log in