Products
Brands
About Eriks
Customer service
BE - English
Home
Locking ring and locking pin f...
Locking ring and locking pin for ring nut socket spanners 2.1/2" type KB 6470-KB 6475
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Other
2
Diameter [mm]
8
1
Length [mm]
110
1
Log in to see your specific pricing.
Log in
2
of
Locking ring and locking pin for ring nut socket spanners 2.1/2" type KB 6470-KB 6475
Product
Material
Material quality
Surface protection
Available
Price
excl. VAT
Product
Material
Material quality
Surface protection
Available
Price
excl. VAT
KB 6475 Safety pin d 8 mm
Other
Other
Other
€12.36
/
piece
KB 6470 Safety ring d 114 mm
Other
Other
€23.50
/
piece
Log in