Products
Brands
About Eriks
Customer service
BE - English
Home
Locking ring and locking pin f...
Locking ring and locking pin for ring nut socket spanners 1/2" type KB 1970-KB 1975
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Other
3
Diameter [mm]
3
2
Length [mm]
20
1
25
1
Log in to see your specific pricing.
Log in
3
of
Locking ring and locking pin for ring nut socket spanners 1/2" type KB 1970-KB 1975
Product
Material
Surface protection
Diameter [mm]
Available
Price
excl. VAT
Product
Material
Surface protection
Diameter [mm]
Available
Price
excl. VAT
KB 1970-10-14 Safety ring d 19 mm
Other
Other
€2.09
/
piece
KB 1975 10-14 Safety pin d 3 mm
Other
Other
3
€2.09
/
piece
KB 1975 15-27 Safety pin d 3 mm
Other
Other
3
€2.09
/
piece
Log in