Products
Brands
About Eriks
Customer service
BE - English
Home
Handle with flexible joint 1/2...
Handle with flexible joint 1/2" type 1996-1997
Design: DIN 3122 F12.5 ? ISO 3315, made of GEDORE vanadium steel 31CrV3, with ball locking device, polished and chrome plated. Handle with non-slip 2-component plastic cover.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/2"
2
Universal joint
No
2
Insulated
No
2
Isolation protection 1000 V
Model
Log in to see your specific pricing.
Log in
2
of
Handle with flexible joint 1/2" type 1996-1997
Product
Connection size
Universal joint
Insulated
Available
Price
excl. VAT
Product
Connection size
Universal joint
Insulated
Available
Price
excl. VAT
1997 Swivel handle 1/2" 381 mm
1/2"
No
No
€56.94
/
piece
1996 Swivel handle 1/2" 255 mm
1/2"
No
No
€51.47
/
piece
Log in