Products
Brands
About Eriks
Customer service
BE - English
Home
Cross handle ratchet 1/4" type...
Cross handle ratchet 1/4" type 2093 U-3 T
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/4"
1
Universal joint
No
1
Insulated
No
1
Isolation protection 1000 V
Model
Log in to see your specific pricing.
Log in
1
of
Cross handle ratchet 1/4" type 2093 U-3 T
Product
Connection size
Universal joint
Insulated
Available
Price
excl. VAT
Product
Connection size
Universal joint
Insulated
Available
Price
excl. VAT
2093 U-3 T Ratchet with T-handle 1/4" 140 mm
1/4"
No
No
€39.58
/
piece
Log in