Products
Brands
About Eriks
Customer service
BE - English
Home
Combination pliers POWER type ...
Combination pliers POWER type 8250 TL
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
182
1
229
1
Low spark model
No
2
VDE tested
No
2
Material
Log in to see your specific pricing.
Log in
2
of
Combination pliers POWER type 8250 TL
Product
Length [mm]
Low spark model
VDE tested
Available
Price
excl. VAT
Product
Length [mm]
Low spark model
VDE tested
Available
Price
excl. VAT
8250-225 TL Heavy duty combination pliers 225 mm
229
No
No
€26.56
/
piece
8250-180 TL Heavy duty combination pliers 180 mm
182
No
No
€21.94
/
piece
Log in