Products
Brands
About Eriks
Customer service
BE - English
Home
Combination pliers Euro model ...
Combination pliers Euro model type 8210 TL
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
180
1
200
1
Low spark model
No
2
Material
Steel
2
Log in to see your specific pricing.
Log in
2
of
Combination pliers Euro model type 8210 TL
Product
Length [mm]
Low spark model
Weight [g]
Available
Price
excl. VAT
Product
Length [mm]
Low spark model
Weight [g]
Available
Price
excl. VAT
8210-200 TL Combination pliers 200 mm
200
No
285
€27.70
/
piece
8210-180 TL Combination pliers 180 mm
180
No
219
€24.25
/
piece
Log in