Products
Brands
About Eriks
Customer service
BE - English
Home
Centre punch with hard metal p...
Centre punch with hard metal point type 100 A
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Centre punches
2
Length [mm]
120
1
130
1
Material
Chrome-vanadium steel
2
Log in to see your specific pricing.
Log in
2
of
Centre punch with hard metal point type 100 A
Product
Type
Length [mm]
Material
Available
Price
excl. VAT
Product
Type
Length [mm]
Material
Available
Price
excl. VAT
100 A-12 Centre punch
Centre punches
130
Chrome-vanadium steel
€25.98
/
piece
100 A-10 Centre punch
Centre punches
120
Chrome-vanadium steel
€21.05
/
piece
Log in