Products
Brands
About Eriks
Customer service
BE - English
Home
Cable shears type 8093
Cable shears type 8093
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Suitable for maximum cable diameter [mm]
27
1
Max. cable cross section [mmk]
27
1
With strip function
No
1
Isolation protection 1000 V
Log in to see your specific pricing.
Log in
1
of
Cable shears type 8093
Product
Suitable for maximum cable diameter [mm]
Max. cable cross section [mmk]
With strip function
Available
Price
excl. VAT
Product
Suitable for maximum cable diameter [mm]
Max. cable cross section [mmk]
With strip function
Available
Price
excl. VAT
8093 Cable shears
27
27
No
€143.22
/
piece
Log in